8MX-63S-21

COMPARE

8MX-63S-21

Description
8MX-63S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182063

BDI # 1117463

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 170.688
Inch - Metric: Metric
Outside Diameter - Inch: 6.253
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
14MX-63S-90-4030

COMPARE

14MX-63S-90-4030

Description
14MX-63S-90-4030 SYNCH SPROCKET

DODGE

Part # 482154

BDI # 20509017

Features

Pitch Diameter - Inch: 11.053
Flange Outside Diameter - Millimeter: 294.462
Inch - Metric: Metric
Outside Diameter - Inch: 10.943
Face Width - Millimeter: 106.68

Face Width - Inch: 4.2
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 280.746
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY