23056 CACK/C3W33
Description
23056 CACK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23056 CACK/C3W33
BDI # 1247245
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
SNP 3056X10.1/2
Description
SNP 3056X10.1/2 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNP 3056X10.1/2
BDI # 1266616
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
156.997
Length Thru Bore - Inch:
6.181
Bore - Millimeter:
266.7
Bore - Inch:
10.5
Other Features:
Tapered Threaded Sleeve