M570H5
Description
M570H5 COUPLING INSERT ; 4.8" OD HYTREL 1.41" THICK 55D HYTREL
Part # M570H5
BDI # 601880
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.8
Outside Diameter - Millimeter:
121.92
Other Features:
Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type:
Jaw Coupling
Torque:
6584.4In-Lbs
M570N7
Description
M570N7 COUPLING INSERT ; 4.8" OD NEOPRENE 1.41" THICK 70A
Part # M570N7
BDI # 1403140
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
4.8
Outside Diameter - Millimeter:
121.92
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
2194.8In-Lbs
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
4.8
Outside Diameter - Millimeter:
121.92
Other Features:
Components May or May Not Intermix Among Brands | Yellow
Coupling Type:
Jaw Coupling
Torque:
3292.2In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
400 HUB 1-1/4 X NO KEYWAY
Description
400 HUB 1-1/4 X NO KEYWAY COUPLING HUB ; 1-1/4" BORE 3.05" HUB DIA JAW COUPLING
Part # M400108N
BDI # 600824
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
38.608
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
77.47
Coupling Type:
Jaw Coupling