Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Flow Control
Actuation:
Air
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
3.38
Voltage:
Not Applicable
Overall Width - Inch:
3.38
Features
Port Type:
1/8" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Mechanical
Actuation:
Roller Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported
Overall Length - Inch:
1.575
Voltage:
Not Applicable
NVFM250-N02-34B
Description
NVFM250-N02-34B ; VALVE MECHL BLACK
Part # NVFM250-N02-34B
BDI # 17853068
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Mechanical
Actuation:
Air Pilot - Spring - Detent | Air Pilot - Twist Selector Lever Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor | Air - Inert Gas Fluid | Internal Pilot | Black
Overall Length - Inch:
1.575
Voltage:
Not Applicable
Features
Port Type:
1/2" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.8/3.6 Cv Factor | Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.756
Voltage:
Not Applicable
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Air | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.64 - 0.66 Cv Factor | Base Mounted | Without Sub Plate
Overall Length - Inch:
2.78
Voltage:
Not Applicable