8MX-48S-21
Description
8MX-48S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182048
BDI # 1117443
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
132.334
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
14MX-48S-37
Description
14MX-48S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193048
BDI # 1094964
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
35B48
Description
35B48 ROLLER CHAIN SPROCKET ; 3/8" P 48T 5/8" MIN PLAIN BORE
Part # 35B48
BDI # 618951
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Global Part Number GPN:
36128
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
48H150 SK
Description
48H150 SK SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 48H150 SK
BDI # 620877
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
203.606
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
573836
Pitch Diameter - Millimeter:
194.04
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578066
Pitch Diameter - Millimeter:
122.23