VF5120-6DD1-02T
Description
VF5120-6DD1-02T ; VALVE SGL PILOT BODY PORTED
Part # VF5120-6DD1-02T
BDI # 17870552
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.9/2.2 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | DIN Terminal with Connector | In/Out Position
Overall Length - Inch:
6.26
Voltage:
12 VDC
SY9120-6DOD-02T
Description
SY9120-6DOD-02T RUBBER SEAL ; FOR SY7000 SOLENOID VALVE
Part # SY9120-6DOD-02T
BDI # 21456459
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.7/2 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Push-Turn Locking Slotted Type Manual Override | DIN Terminal without Connector | In/Out Position
Overall Length - Inch:
5.909
Voltage:
12 VDC