01C6GR
Description
COP.01 C 6 GR BEARING CARTRIDGE ; NON-RETURNABLE FIXED TYPE
Part # COP.01 C 6 GR
BDI # 22988469
01C6EX
Description
COP.01 C 6 EX BEARING CARTRIDGE ; NON-RETURNABLE EXPANSION TYPE
Part # COP.01 C 6 EX
BDI # 22988467
01EB105MEX
Description
COP.01EB105MEX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE ENCHANCED MED DUTY 105MM
Part # COP.01EB105MEX
BDI # 20518111
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
45.3
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6.875
Length Thru Bore - Millimeter:
81
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB105MGR
Description
COP.01EB105MGR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE ENCHANCED MED DUTY 105MM
Part # COP.01EB105MGR
BDI # 20518121
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
45.3
Other Features:
Single Row | Non-Expansion Type | Enhanced Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
6.875
Length Thru Bore - Millimeter:
81
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
ATL105M
Description
COP.ATL105M TRIPLE LABYRINTH SEAL ; NON-RETURNABLE ALUMINUM
Part # COP.ATL105M
BDI # 20517921