2517 1 1/4
Description
2517 1 1/4 TAPERED BUSHING ; 1-1/4" BORE 3-3/8" OD 1-3/4" LTB
Part # 2517 1 1/4
BDI # 617915
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID
Global Part Number GPN:
374977
Bushing Series:
2517
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
Keyway on ID
Global Part Number GPN:
463908
Bushing Series:
1610
1610 28MM
Description
1610 28MM TAPERED BUSHING ; 28MM BORE 57.15MM OD 25.4MM LTB
Part # 1610 28MM
BDI # 616133
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
Keyway on ID
Global Part Number GPN:
463907
Bushing Series:
1610
4J 7/8
Description
4J 7/8 SLEEVE CPLG FLANGE ; 7/8" BORE 2.46" OD 1-5/8" HUB 7/8" LTB
Part # 4J 7/8
BDI # 619412
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
60SK27
Description
60SK27 ROLLER CHAIN SPROCKET ; 3/4" P 27T BORE FOR SK BUSHING
Part # 60SK27
BDI # 623659
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31086
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed