EC100 3/8X3/8
Description
EC100-BEAM CP-3/8X3/8 COUPLING ; ANODIZED ALUM 3/8IN X 3/8IN X 0.984MM L
Part # EC100-BEAM CP-3/8X3/8
BDI # 596062
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
0.984
Length Thru Bore - Millimeter:
11
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method:
Set Screw
Coupling Type:
Oldham Coupling
Torque:
17.7In-Lbs
GS 19 SPIDER 98A RED
Description
GS19-SPIDER-98A RED-URE COUPLING ELEMENT
Part # GS19-SPIDER-98A RED-URE
BDI # 596812
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.57
Outside Diameter - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
150.5In-Lbs
GS 24 SPIDER 98A RED
Description
GS24-SPIDER-98A RED-URE COUPLING ELEMENT
Part # GS24-SPIDER-98A RED-URE
BDI # 596814
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.17
Outside Diameter - Millimeter:
55.118
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
531In-Lbs
L/AL075 SPIDER SOX OCT 3/4
Description
L/AL075-SPIDER OCT-SOX ; COUPLING ELEMENT
Part # L/AL075-SPIDER OCT-SOX
BDI # 1403106
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
90In-Lbs