ER-16T

COMPARE

ER-16T

Description
ER-16T INSERT BEARING ; 1"X3/4"

SEALMASTER

Part # 705573

BDI # 354255

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 19.05
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 36.525
Outer Race Profile: Cylindrical
Global Part Number GPN: 563317
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
SFT-19T

COMPARE

SFT-19T

Description
SFT-19T FLANGE BEARING UNIT ; 1-3/16" BORE 4.6" BOLT CIRCLE 2 HOLE

SEALMASTER

Part # 705481

BDI # 349223

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Skwezloc | Has Flinger

Global Part Number GPN: 16844
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 117

Price Inventory : Available to order
Loading Price
QTY
USFB5000-307

COMPARE

USFB5000-307

Description
USFB5000-307 FLANGE ROLLER BEARING ; 3-7/16" BORE 9-1/2" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 737186

BDI # 334435

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 113.513
Nominal Bolt Circle Diameter Round - Inch: 9.5
Housing Configuration: 1 Piece Solid
Other Features: Double Row | Single Collar | With Set Screw

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 241
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
ZB2315

COMPARE

ZB2315

Description
ZB 2315 FLANGED BLOCK ROLLER BEARING ; 3-15/16" SHAFT DIA

REXNORD

Part # 7551840

BDI # 18147256

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 131.775
Nominal Bolt Circle Diameter Round - Inch: 10.7
Housing Configuration: 1 Piece Solid
Other Features: Double Row | Single Collar | With Set Screw

Global Part Number GPN: 556047
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 272.8

Price Inventory : Available to order
Loading Price
QTY
SUE204-12

COMPARE

SUE204-12

Description
SUE204-12 INSERT BEARING ; 3/4" BORE IR WID 5/8" OR WID

AMI BEARINGS

Part # SUE204-12

BDI # 107154

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15.875
Other Features: Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Accu-Lok Collar Locking

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY