Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
0.438
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Pitch:
32 DP
Other Features:
Minimum Bore 3/16
Global Part Number GPN:
666974
Pressure Angle:
14-1/2 Degree
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
125In-Lbs
F718-15-B5-J
Description
F718-15-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51932
BDI # 171445
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343546
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
F713-20-B5-J
Description
F713-20-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51881
BDI # 171395
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343489
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065