Page 1 of 72

Next

Compare
6204ZZC3/EM

COMPARE

6204ZZC3/EM

Description
6204ZZC3/EM DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM W DOUBLE SHIELDED

NTN

Part # 6204ZZC3/EM

BDI # 1206361

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | Electric Motor Grade
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6206LLU

COMPARE

6206LLU

Description
6206LLU DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM W DOUBLE SEALED

NTN

Part # 6206LLU

BDI # 1206561

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 259004
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
UELFU-2.7/16

COMPARE

UELFU-2.7/16

Description
UELFU-2.7/16 FLANGED BLOCK BEARING ; 2-7/16" BORE 7.9" BOLT CIRCLE 4 HOLE

NTN

Part # UELFU-2.7/16

BDI # 1235376

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Nominal Bolt Circle Diameter Round - Inch: 8
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Wide Inner Race

Global Part Number GPN: 552339
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 202

Price Inventory : In stock
Loading Price
QTY
AS205-100D1

COMPARE

AS205-100D1

Description
AS205-100D1 INSERT BEARING ; STANDARD CLASS INSERTS

NTN

Part # AS205-100D1

BDI # 1214696

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 27
Outer Race Profile: Spherical
Global Part Number GPN: 564359
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
6002ZZ

COMPARE

6002ZZ

Description
6002ZZ DEEP GROOVE BALL BEARING ; 15MM ID 32MM OD 9MM W DOUBLE SHIELDED

NTN

Part # 6002ZZ

BDI # 1204424

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 9
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 258786
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY