140-2 RIV 10FT
Description
140-2 RIV ROLLER CHAIN ; 140-2 1-3/4" PITCH RIVETED 10/BOX
Part # 140-2RB
BDI # 903641
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
D140B14
Description
D140B14 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B14
BDI # 607436
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
Duplex Type
Global Part Number GPN:
30515
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
D140B19
Description
D140B19 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B19
BDI # 607441
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
Duplex Type
Global Part Number GPN:
30520
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Rough Bore
RS140-2-CL
Description
140-2 C/L CP CHAIN CONNECTING LINK ; 140-2 1-3/4" CHAIN PITCH COTTERED
Part # 140-2CL
BDI # 903638
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602688
Chain Series:
Standard
Internal Special Features:
No
RS140-2-OL
Description
140-2 O/L CHAIN OFFSET LINK ; 140-2 1-3/4" CHAIN PITCH COTTERED
Part # 140-2OL
BDI # 903639
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Component:
Offset Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602577