RS160-2-CL
Description
160-2 C/L CP CHAIN CONNECTING LINK ; 160-2 CHAIN 2" CHAIN PITCH COTTERED
Part # 160-2CL
BDI # 903652
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Connecting Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RS160-2-OL
Description
160-2 O/L CHAIN OFFSET LINK ; 160-2 CHAIN 2" CHAIN PITCH COTTERED
Part # 160-2OL
BDI # 903653
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Offset Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602620
160-2 RIV 10FT
Description
160-2 RIV ROLLER CHAIN ; 160-2 2" PITCH RIVETED 10/BOX
Part # 160-2RB
BDI # 903654
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
D160B22
Description
D160B22 ROLLER CHAIN SPROCKET ; ROUGH BORE 160-2 CHAIN 22T 2 ROW
Part # D160B22
BDI # 607520
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Other Features:
Duplex Type
Global Part Number GPN:
30537
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Rough Bore
160-2 RIV 10FT
Description
160-2 RIV 10FT ROLLER CHAIN ; 2" PITCH RIVETED COIL BOXED 10FT/BOX
Part # DRV-160-2R-10FT
BDI # 300862
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No