EJMM3219T

COMPARE

EJMM3219T

Description
EJMM3219T ; 7.5HP 3450RPM 3PH 184JM 3632M

BALDOR-RELIANCE

Part # EJMM3219T

BDI # 127046

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2513T

COMPARE

EM2513T

Description
EM2513T ; 15HP 1765RPM 3PH 254T 3938M

BALDOR-RELIANCE

Part # EM2513T

BDI # 127173

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3157T

COMPARE

EM3157T

Description
EM3157T ; 2HP 1750RPM 3PH 145T 3525M

BALDOR-RELIANCE

Part # EM3157T

BDI # 127281

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3311T

COMPARE

EM3311T

Description
EM3311T ; 7.5HP 1770RPM 3PH 213T 3733M

BALDOR-RELIANCE

Part # EM3311T

BDI # 127303

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3211T

COMPARE

EM3211T

Description
EM3211T ; 3HP 1760RPM 3PH 182T 3630M

BALDOR-RELIANCE

Part # EM3211T

BDI # 127288

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY