2603 400/1 WR 1.500 SIDE MOUNT

Description
2603 400/1 WR 1.500 SIDE MT WRM GR REDCR ; NON-RETURNABLE DOUBLE REDUCTION

HUB CITY

Part # 0230-24228

BDI # 23703239

Features

Component: Right Angle
Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 4.4
Flange Outside Diameter - Millimeter: 4.4

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.802
Other Features: Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket | Other Mount Side Mounted Flange
Assembly Components: 66.802
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY