60BS39 1 1/8
Description
60BS39 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 39T 1-1/8" BORE
Part # 60BS39 1 1/8
BDI # 623084
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Other Features:
With 2 Set Screw
Global Part Number GPN:
33570
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Finished Bore
14MX-39S-20
Description
14MX-39S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192039
BDI # 1094941
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed