C1284

COMPARE

C1284

Description
C1284 SPUR GEAR ; 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # C1284

BDI # 606800

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 7
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Web with Spoke Style | Type B3 | Minimum Bore 3/4
Global Part Number GPN: 671556
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
P84L075-2517

COMPARE

P84L075-2517

Description
P84L075-2517 TIMING PULLEY ; 3/8IN PITCH TAPER BUSHED 84 TEETH

MASTERDRIVE

Part # P84L075-2517

BDI # 21580141

Features

Pitch Diameter - Inch: 10.027
Inch - Metric: Inch
Outside Diameter - Inch: 9.997
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 3/8 Inch
Other Features: Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 254.68
Mounting Method: Bushed
Belt Width - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY