MCFR 13 SB

COMPARE

MCFR 13 SB

Description
MCFR 13 SB CAM FOLLOWER BEARING ; 13MM ROLLER DIA 9MM ROLLER WIDTH

MCGILL

Part # 1613155000

BDI # 344914

Features

Roller Width - Inch: 0.354
Thread Size: M5 X 0.8
Stud Diameter - Inch: 0.197
Stud Diameter - Millimeter: 5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 13
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21033

Price Inventory : Available to order
Loading Price
QTY