Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Air Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/2" NPT Conduit | 18" Leads
Overall Length - Inch:
5.78
Voltage:
110/50 VAC | 120/60 VAC
2.50CJ4MAU14A10.00
Description
2.50CJ4MAU14A10.00 (SMARTCATALOG)
Part # 2.50CJ4MAU14A10.00
BDI # 26088276
6.00CBC4MAU14AC12.50
Description
6.00CBC4MAU14AC12.50 (SMARTCATALOG)
Part # 6.00CBC4MAU14AC12.50
BDI # 26157326
4.00J4MA3U14AC32.00
Description
4.00J4MA3U14AC32.00 (SMARTCATALOG)
Part # 4.00J4MA3U14AC32.00
BDI # 26132638