TXT615AT ATV TAPER BUSHED REDCR

COMPARE

TXT615AT ATV TAPER BUSHED REDCR

Description
TXT615AT ATV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 15:1 RATIO

DODGE

Part # 246150

BDI # 271269

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 170.942
Nominal Center Distance - Inch: 6.73
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 15.26

Price Inventory : In stock
Loading Price
QTY
TA2115H15 TA TPR BU REDCR

COMPARE

TA2115H15 TA TPR BU REDCR

Description
TA2115H15 TA TAPER BUSH REDUCER

DODGE

Part # 902002

BDI # 295485

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 138.43
Nominal Center Distance - Inch: 5.45
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 10.92

Price Inventory : Available to order
Loading Price
QTY