TA2115H25 TA TPR BU REDCR

COMPARE

TA2115H25 TA TPR BU REDCR

Description
TA2115H25 TA TAPER BUSH REDUCER

DODGE

Part # 902001

BDI # 295484

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 138.43
Nominal Center Distance - Inch: 5.45
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 10.92

Price Inventory : Available to order
Loading Price
QTY
TXT725AT ATV TAPER BUSHED REDCR

COMPARE

TXT725AT ATV TAPER BUSHED REDCR

Description
TXT725AT ATV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 25:1 RATIO

DODGE

Part # 247161

BDI # 271405

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 210.82
Nominal Center Distance - Inch: 8.3
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 16.6

Price Inventory : Available to order
Loading Price
QTY