NJ 2220 ECP/C3

COMPARE

NJ 2220 ECP/C3

Description
NJ 2220 ECP/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2220 ECP/C3

BDI # 1420470

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 566710
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY