Features
Inch - Metric:
Inch
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
With Oil Hole
Hanger Type:
216 | 230 | 316
Bearing Material:
Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
C5-35T-42-09
Description
C5-35T-42-09 INSERT IDLER ; 5" DIA ROLL 35DEG 42" WIDE BELT CEMA C
Part # C5-35T-42-09
BDI # 21978242
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
D140B26
Description
D140B26 ROLLER CHAIN SPROCKET ; RSB 140-2 CHAIN 26T B-HUB ONE SIDE
Part # D140B26
BDI # 607448
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Duplex Type
Global Part Number GPN:
30527
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
With Oil Hole
Hanger Type:
216 | 230 | 316
Bearing Material:
Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
CC5-H
Description
CC5-H CONVEYOR END SHAFT ; 2.438" DIA X 12.75" L MILD STEEL
Part # CC5-H
BDI # 606564
Features
Size:
2.438 IN Dia X 12.75 IN L
Part Description:
Hardened Coupling Shaft
Inch - Metric:
Inch
Material:
Mild Steel
Other Features:
Hardened Shaft
Product Name:
Screw Conveyor Coupling Shaft