Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
217.424
Hub Diameter - Inch:
8.56
Coupling Type:
Grid Coupling
Torque:
176000In-Lbs
50 HQD HUB OMEGA 7300890
Description
50 HQD HUB OMEGA COUPLING HUB ; QD
Part # 9649280
BDI # 18140805
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
L100 1-3/8 5/16X5/32 KW
Description
L100-HUB-1-3/8-5/16X5/32KW ; 1-3/8" BORE 2.54" HUB DIA
Part # L100-HUB-1-3/8-5/16X5/32KW
BDI # 592686
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling