Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
4 DP
Other Features:
Web Style | Type B | Minimum Bore 1-1/4
Global Part Number GPN:
666732
Pressure Angle:
14-1/2 Degree
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
0.628
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
12.7
Global Part Number GPN:
482818
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666751
Pressure Angle:
14-1/2 Degree
F726-15-B7-J
Description
F726-15-B7-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 52025
BDI # 171538
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343654
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44