50BS26 1 1/2
Description
50BS26 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS26 1 1/2
BDI # 621493
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Global Part Number GPN:
34800
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
Features
Overall Thickness - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Length - Millimeter:
609.6
Global Part Number GPN:
666387
Pressure Angle:
14-1/2 Degree
Length - Inch:
24
D50B23H
Description
D50B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D50B23H
BDI # 607845
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Duplex Type
Global Part Number GPN:
30634
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580988
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
M
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
93.675
Bore - Inch:
3.688
Other Features:
Keyway on ID
Global Part Number GPN:
464636
Bushing Series:
J