50 HSB X 1.875 STL OMEGA 7300684
Description
50 HSB 1-7/8 BORE OMEGA COUPLING HUB ; 1.875
Part # 9649252
BDI # 18140792
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
SIZE 50 SLEEVE EXT OMEGA 7369581
Description
50 SE SLEEVE EXT ; 50 UNIVERSAL
Part # 9649285
BDI # 18140808
Features
Inch - Metric:
Inch
Other Features:
Components May or May Not Intermix Among Brands | Steel | 1800 RPM | 7650In-Lbs Torque
Coupling Type:
Elastomeric Coupling
Part Type:
Sleeve Extension
611-20935-01
Description
C-5X21 611-20935-01 CONVEYOR ROLLER ; STL ROLL 18C5040REG
Part # 0625320
BDI # 18142706
Features
Roller Width - Inch:
21
Roller Width - Millimeter:
533.4
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Regreasable
Belt Width - Millimeter:
457.2
Product Name:
Roller
AMA2115
Description
AMA2115 PILLOW BLOCK ROLLER BEARING ; 1-15/16" SHAFT DIA
Part # 7563554
BDI # 18142037
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
141.3
Other Features:
Double Row | Single Collar | 2 Open End Cover
Global Part Number GPN:
493699
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
134.95
Other Features:
Double Row | Double Collar
Global Part Number GPN:
493844
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4