Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
4B94SK
Description
4B94SK V-BELT SHEAVE ; NON-RETURNABLE 4 GROOVE 9.4"OD
Part # 1005016
BDI # 331152
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style | Type A3
Global Part Number GPN:
15555
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
5
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
154.686
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed