22230 CCK/C4W33
Description
22230 CCK/C4W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22230 CCK/C4W33
BDI # 1264992
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23032 CCK/C4W33
Description
23032 CCK/C4W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23032 CCK/C4W33
BDI # 1265851
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6210/C3
Description
6210/C3 DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 20MM WD
Part # 6210/C3
BDI # 1416969
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2438
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
50
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1932
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No