HB882CN250TC/4.87A1SI2.125X3.94
Description
HB882CN250TC/4.87A1SI2.125X3.94 ; HELICAL GEAR REDUCER
Part # H8C25S00487
BDI # 299029
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.68
Overall Width - Inch:
13.07
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
154.432
Nominal Center Distance - Inch:
6.08
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.98