VF5320-5YD1-03F
Description
VF5320-5YD1-03F, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF5320-5YD1-03F
BDI # 25740474
Features
Port Type:
3/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
2/1.9 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | DIN Terminal with Connector | In/Closed Center/Out Position
Overall Length - Inch:
9.291
Voltage:
24 VDC