4200-20M-170
Description
4200-20M-170 TIMING BELT ; 4200MM L 20MM P 170MM
Part # 92930720
BDI # 1106627
Features
Inch - Metric:
Metric
Belt Pitch:
20 MM
Belt Series:
20M
Other Features:
Power Grip | Curvilinear Tooth Profile
Global Part Number GPN:
377984
Belt Width - Millimeter:
170
Belt Pitch Length - Millimeter:
4200
Belt Pitch Length - Inch:
165.354
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.974
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.999
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577469
Pitch Diameter - Millimeter:
280.111
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.922
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
6600-20M-115
Description
6600-20M-115 TIMING BELT ; 6600MM L 20MM P 115MM
Part # 92930714
BDI # 1111902
Features
Inch - Metric:
Metric
Belt Pitch:
20 MM
Belt Series:
20M
Other Features:
Power Grip | Curvilinear Tooth Profile
Global Part Number GPN:
378095
Belt Width - Millimeter:
115
Belt Pitch Length - Millimeter:
6600
Belt Pitch Length - Inch:
259.843
Belt Style:
Synchronous
Tooth Profile:
Standard HTD