AL099 1/2 1/8X1/16 KW
Description
AL099-HUB-1/2-1/8X1/16KW
Part # AL099-HUB-1/2-1/8X1/16KW
BDI # 593152
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
26.162
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
52.324
Coupling Type:
Jaw Coupling
AL100 5/8 3/16X3/32 KW
Description
AL100-HUB-5/8-3/16X3/32KW
Part # AL100-HUB-5/8-3/16X3/32KW
BDI # 593165
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
34.798
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
61.214
Coupling Type:
Jaw Coupling
L150 1-1/16 1/4X1/8 KW
Description
L150-HUB-1-1/16-1/4X1/8KW
Part # L150-HUB-1-1/16-1/4X1/8KW
BDI # 592741
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
6J 5/8 3/16X3/32 KW
Description
6J-FLNG-5/8-3/16X3/32KW CPLG HUB
Part # 6J-FLNG-5/8-3/16X3/32KW
BDI # 594294
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
33.274
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs