Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
QD Bushing | Solid Style | Type E1
Global Part Number GPN:
13867
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
2
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.2
Outside Diameter - Millimeter:
55.88
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
QD Bushing | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway
Global Part Number GPN:
580509
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1