01EB215EX
Description
COP.01EB215EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE MED DUTY 2-15/16"
Part # COP.01EB215EX
BDI # 17115979
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
31.8
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
61.2
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02BCP215EXAT
Description
COP.02BCP215EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE HEAVY DUTY 2-15/16"
Part # COP.02BCP215EXAT
BDI # 17116397
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
139.7
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
112
01EBCP307EXAT
Description
COP.01EBCP307EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE ENCHANCED MED DTY 3-7/16"
Part # COP.01EBCP307EXAT
BDI # 17116193
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
134.95
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
112
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.125
Length Thru Bore - Millimeter:
84.912
Length Thru Bore - Inch:
3.343
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
81
Length Thru Bore - Inch:
3.189
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion