KHP GREASE 14 0Z TUBE QT
Description
KHP GREASE 14 0Z TUBE QT ; POR KHP GREASE
Part # 1208511 QT
BDI # 18201240
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
346.075
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
128.6
Other Features:
Components may or may not inter-mix among brands - Rigid Hub | Exposed Bolt | Solid Hub
Hub Diameter - Millimeter:
257.175
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
4H FLEX HUB 4140 SPECIAL BORE
Description
MTO 4H FLEX HUB 4140 ; MOD TO SUIT SIZE B112 B-LOC
Part # 1106112
BDI # 18481972
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
196.85
Hub Diameter - Inch:
7.75
Coupling Type:
Gear Coupling
Torque:
236000In-Lbs