UCX15-215D1
Description
UCX15-215D1 INSERT BEARING ; 2.9375"ID 5.5118"OD 3.252"W SET SCREW
Part # UCX15-215D1
BDI # 1235171
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
35
Other Features:
Single Row | Medium Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Length Thru Bore - Millimeter:
82.6
Outer Race Profile:
Spherical
Global Part Number GPN:
564608
Mounting Method:
Set Screw
4T-JH211749
Description
4T-JH211749 TAPERED RLR BRG CONE ; 65MMX38.5MM
Part # JH211749
BDI # 17147609
Features
Component:
Cone
Width - Millimeter:
38.5
Inch - Metric:
Metric
Bore - Millimeter:
65
Bore - Inch:
2.559
Other Features:
Heavy Duty | Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.516
Basic Number:
JH211749
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
55.6
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
4T-07196
Description
4T-07196 TAPERED RLR BRG CUP ; SGL 1.9687"X0.375" STL
Part # 07196
BDI # 17142264
Features
Component:
Cup
Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50.013
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.375
Basic Number:
7196
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No