Features
Enclosure:
Open
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
120-H C/L
Description
C/L 120-H CHAIN CONNECTING LINK ; ANSI HEAVY DUTY
Part # 120-H C/L
BDI # 18262162
UCF 206-17
Description
UCF 206-17 PILLOW BLOCK FLANGE UNIT ; NORMAL DUTY 4 BOLT FL WITH SET SCREW
Part # UCF 206-17
BDI # 18137719
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
120
Number of Mounting Holes:
4
5/16 CHROME STL BALL
Description
5/16 CHROME STL BALL ; POR CHROME STEEL BALL
Part # 5/16 CHROME STL BALL Q
BDI # 18262977