29250 / 2.938X3.784X0.5 HM23 RT
Description
CRSEAL 29250 / 2.938X3.784X0.5 HM23 RT ; NON-RETURNABLE LIP SEAL
Part # 29250
BDI # 1249423
Features
Housing Bore - Millimeter:
96.114
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.784
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
11302 H1L5 PTFE
Description
11302 H1L5 PTFE SOLID SEAL ; N/P LUP 1.575 2.500 .375 NON RETURNABLE
Part # 11302 H1L5 PTFE
BDI # 19056605
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
7031 H1L5 PTFE
Description
7031 H1L5 PTFE ROTARY LIP SEAL ; NON RETURNABLE N/P LUP 1.688 2.688 0.438
Part # 7031 H1L5 PTFE
BDI # 22458201
Features
Housing Bore - Millimeter:
68.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
9595 H1L5 PTFE
Description
9595 H1L5 PTFE SOLID SEAL ; N/P LUP 7.750 8.750 .438 NON RETURNABLE
Part # 9595 H1L5 PTFE
BDI # 19064249
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
7.75
Shaft Diameter - Millimeter:
196.85
Inch - Metric:
Inch
9460 H1L5 PTFE
Description
9460 H1L5 PTFE SOLID SEAL ; NON RETURNABLE
Part # 9460 H1L5 PTFE
BDI # 18227934
Features
Housing Bore - Millimeter:
44.45
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch