29250 / 2.938X3.784X0.5 HM23 RT
Description
CRSEAL 29250 / 2.938X3.784X0.5 HM23 RT ; NON-RETURNABLE LIP SEAL
Part # 29250
BDI # 1249423
Features
Housing Bore - Millimeter:
96.114
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.784
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
10751 H1L5 PTFE
Description
10751 H1L5 PTFE SOLID SEAL ; N/P LUP 1.000 1.500 .250 NON RETURNABLE
Part # 10751 H1L5 PTFE
BDI # 19056235
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
9192 H1L5 PTFE
Description
9192 H1L5 PTFE SOLID SEAL ; NON RETURNABLE
Part # 9192 H1L5 PTFE
BDI # 18224896
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
8876 H1L5 PTFE
Description
8876 H1L5 PTFE SOLID SEAL ; NON RETURNABLE
Part # 8876 H1L5 PTFE
BDI # 18227039
Features
Housing Bore - Millimeter:
215.036
Nominal Width - Millimeter:
14.605
Housing Bore - Inch:
8.466
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.575
Shaft Diameter - Inch:
5.37
Shaft Diameter - Millimeter:
136.398
Inch - Metric:
Inch
19548
Description
19548 SOLID SEAL ; N/P SS 1.875 2.625 .375 NON RETURNABLE
Part # 19548
BDI # 19060598
Features
Housing Bore - Millimeter:
66.675
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch