Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347159
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.25
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
101.6
Nominal Center Distance - Inch:
4
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.99
TXT315BS BSV STRAIGHT BORE REDCR
Description
TXT315BS BSV STRAIGHT BORE REDCR ; SPEED REDUCER
Part # 243513
BDI # 270946
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
105.918
Nominal Center Distance - Inch:
4.17
Other Features:
Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.75
Features
Inch - Metric:
Inch | Metric
Other Features:
TORQUE ARM II
Part Type:
Torque Arm Rod Assembly