Floating Joints
Floating joints can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary. These are made from materials compatible with secondary battery manufacturing.
Shock Absorber
The 90-RB shock absorber has a specially designed orifice that compensates for varying speeds and loads to consistently decelerate loads without requiring additional adjustment. The double seal enclosure consists of a scraper and a rod seal, provides extra insurance against leakage. 90-MGP is made from materials compatible with secondary battery manufacturing.
Auto Switches
Auto switches on actuators and air grippers for sensing the end of stroke. Solid state type switches are included with a pre-wired connector and two color indication light. Reed switches have lead wire and indicator light option. Made from materials compatible with secondary battery manufacturing.
