90-JA, Floating Joint, Standard
The floating joint series 90-JA can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary. 90-JA is made from materials compatible with secondary battery manufacturing.
90-JB, Floating Joint for Compact Cylinders, Material Restriction
The compact floating joint series 90-JB can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary. 90-JB is made from materials compatible with secondary battery manufacturing.
90-JS, Floating Joint, Stainless Steel
Floating joint series 90-JS is made of stainless steel and used to increase corrosion resistance. JS uses a dust cover made of fluoro rubber or silicon rubber and is shaped to prevent residual liquid, therefore sealing is improved. Overall length as well as maximum tension and compression are the same as standard series JA. 90-JS is made from materials compatible with secondary battery manufacturing.
