https://www.bdiexpress.com/medias/INDEDTFBXXXX-4B-SQ-4U-G-8-EC-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjB8aW1hZ2UvanBlZ3xhR05oTDJnMFl5OHhNREl5TURZd056azJNekUyTmk5SlRrUkZSRlJHUWxoWVdGaGZORUpmVTFGZk5GVmZSMTg0WDBWRFgxSk1Yek13TUhnek1EQXVhbkJufGYwYjFjNDE2OGQxMWE4NWM4YWMwZjEwYzYyMmQwZDc2ZTYyNjY0N2VmNmIxMDBiODQ0OWY2ZWRiZDE3ZDk3NDY
https://www.bdiexpress.com/medias/INDEDTFBXXXX-4B-SQ-4U-G-8-EC-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjB8aW1hZ2UvanBlZ3xhR05oTDJnMFl5OHhNREl5TURZd056azJNekUyTmk5SlRrUkZSRlJHUWxoWVdGaGZORUpmVTFGZk5GVmZSMTg0WDBWRFgxSk1Yek13TUhnek1EQXVhbkJufGYwYjFjNDE2OGQxMWE4NWM4YWMwZjEwYzYyMmQwZDc2ZTYyNjY0N2VmNmIxMDBiODQ0OWY2ZWRiZDE3ZDk3NDY
EDT CORP
EDT CORP
4U4GI8-32FX
EDT CORP EDT CORP
Description
4U4GI8-32FX FLANGED BLOCK BALL BEARING
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 7.2" Bolt Circle Diameter; 5.162" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Polymer; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal
Part #
4U4GI8-32FX
BDI #
20878331
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/4U4GI8-32FX/p/20878331
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.678
EAN
0883450900201
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
4U211-32FX
Seals
Single Lip Contact Silicone
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
400 Stainless Steel Ball Bearing | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Category - BDI
Flange Block
Noun
Bearing
Keyword String
Flanged
Weight / LBS
3.7
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 7.2" Bolt Circle Diameter; 5.162" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Polymer; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal
Bore
2 Inch | 50.8 Millimeter
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.64 Inch | 67.056 Millimeter
Bolt Spacing
5.162 Inch | 131.115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

