BDI APPROVED BEARING
BDI APPROVED BEARING
UK 207 JAP
BDI APPROVED BEARING BDI APPROVED BEARING
Description
BDI APPROVED BEARING UK 207 JAP
Insert Bearing; 1-3/16" Bore; Wide Inner Ring; Ball Bearing; 1.693" Length Thru Bore; 0.787" Outer Race Width; 2.835" Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method
Part #
UK 207 JAP
BDI #
15004181
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK-207-JAP/p/15004181
Your Price
Request A Price
BDIExpress
|
|||
| BDI- HU | 2 |
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Insert
Product Detail
Insert Bearing
Product Specification
1-3/16" Bore; Wide Inner Ring; Ball Bearing; 1.693" Length Thru Bore; 0.787" Outer Race Width; 2.835" Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method
Long Description
Insert Bearing; 1-3/16" Bore; Wide Inner Ring; Ball Bearing; 1.693" Length Thru Bore; 0.787" Outer Race Width; 2.835" Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method
