https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-4U-10-G-8-GX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MjB8aW1hZ2UvanBlZ3xhRFF5TDJoaVpTOHhNREl5TlRjNU1EUXhPRGszTkM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY4MFZWOHhNRjlIWHpoZlIxaGZNekF3ZURNd01DNXFjR2N8ZDc0YjhhYjhlNDU3YzNhYzI2N2RiN2YzN2Q4YmFkYmMxMzg0MGQ0N2YzODUxODg0YTZhYWEzYTJiMTllNzQxMA
https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-4U-10-G-8-GX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MjB8aW1hZ2UvanBlZ3xhRFF5TDJoaVpTOHhNREl5TlRjNU1EUXhPRGszTkM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY4MFZWOHhNRjlIWHpoZlIxaGZNekF3ZURNd01DNXFjR2N8ZDc0YjhhYjhlNDU3YzNhYzI2N2RiN2YzN2Q4YmFkYmMxMzg0MGQ0N2YzODUxODg0YTZhYWEzYTJiMTllNzQxMA
EDT CORP
EDT CORP
4U10GF8-24FX
EDT CORP EDT CORP
Description
4U10GF8-24FX PILLOW BLOCK BALL BEARING ; 80MM OD POLYMER
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 5" Minimum Bolt Spacing; 6.13" Maximum Bolt Spacing; Relubricatable; Cast Polymer; Non-Expansion
Part #
4U10GF8-24FX
BDI #
20878053
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/4U10GF8-24FX/p/20878053
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.089
EAN
0883450905244
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
4U208-24FX
Seals
Single Lip Contact Silicone Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Low Backing Height | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 5" Minimum Bolt Spacing; 6.13" Maximum Bolt Spacing; Relubricatable; Cast Polymer; Non-Expansion
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
2.34 Inch | 59.436 Millimeter
Bolt Spacing Minimum
5 Inch | 127Millimeter
Bolt Spacing Maximum
6.13 Inch | 155.7Millimeter
Nominal Bolt Center to Center
5.6 Inch | 142.2 Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

