https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-3Y-1-10-G-8-FX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzJ8aW1hZ2UvanBlZ3xhR1JqTDJnM015OHhNREl5TlRjNE5qYzBPRGsxT0M5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY4eldWOHhYekV3WDBkZk9GOUdXRjh6TURCNE16QXdMbXB3Wnd8YzhkOWEyMzk3NDI0YTAwYzQ2ZjQ1ZmM1OTY2ODhkNGM4MDQ2MDNmMWU5OWM4MjU5NmMwMmFhOWE4MmIyNTY1Nw
https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-3Y-1-10-G-8-FX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzJ8aW1hZ2UvanBlZ3xhR1JqTDJnM015OHhNREl5TlRjNE5qYzBPRGsxT0M5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY4eldWOHhYekV3WDBkZk9GOUdXRjh6TURCNE16QXdMbXB3Wnd8YzhkOWEyMzk3NDI0YTAwYzQ2ZjQ1ZmM1OTY2ODhkNGM4MDQ2MDNmMWU5OWM4MjU5NmMwMmFhOWE4MmIyNTY1Nw
EDT CORP
EDT CORP
4Y10GF8-24FX
EDT CORP EDT CORP
Description
4Y10GF8-24FX PILLOW BLOCK BALL BEARING ; NON-RETURNABLE 80MM OD POLYMER
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; 5" Minimum Bolt Spacing; 6.13" Maximum Bolt Spacing; Relubricatable; Cast Polymer; Non-Expansion
Part #
4Y10GF8-24FX
BDI #
20878055
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/4Y10GF8-24FX/p/20878055
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.089
EAN
0883450905749
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
4Y208-24FX
Seals
Single Lip Contact Silicone Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Low Backing Height | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; 5" Minimum Bolt Spacing; 6.13" Maximum Bolt Spacing; Relubricatable; Cast Polymer; Non-Expansion
Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing Maximum
6.13 Inch | 155.7Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Length Thru Bore
2.16 Inch | 54.864 Millimeter
Bolt Spacing Minimum
5 Inch | 127Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

