Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PEA363 https://www.bdiexpress.com/medias/INDREXXXTXXX-PEA351-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NjR8aW1hZ2UvanBlZ3xhR1ZtTDJnMll5OHhNRE0wTXpJeE5qa3dOakkzTUM5SlRrUlNSVmhZV0ZSWVdGaGZVRVZCTXpVeFh6TXdNSGd6TURBdWFuQm58NGE5MWMwYTBkNzZjODQwNDkyYTdlZGU5OGM2YmI0NDdiZjQ2NGFkODFlYjdiNzAxNzY0Y2E5ODljMzRmODc0YQ
577619 Pillow Block Bearings 

LINKBELT LINKBELT

PEA363

Description

PEA363 PILLOW BLOCK ROLLER BEARING ; 3-15/16" SHAFT DIA

Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 5-11/16" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion

Part #

PEA363

BDI #
577619

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total:

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
44.394
EAN
0662864297097
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
AG363L
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Manufacturer Internal Number
10417081
Weight / LBS
98
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 5-11/16" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Bore
3.938 Inch | 100.025 Millimeter
Length Thru Bore
5.906 Inch | 150 Millimeter
Nominal Bolt Center to Center
14.5 Inch | 368.3 Millimeter
Base to Center Height
5.688 Inch | 144.5 Millimeter
Actual Bolt Center to Center
14.5 Inch | 368.3Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh