SYSTEM PLAST
SYSTEM PLAST
UCP208-24-CEC
SYSTEM PLAST SYSTEM PLAST
Description
UCP208-24-CEC PILLOW BLOCK BALL BEARING ; NON-RETURNABLE POLYAMIDE CHROME
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; 5-5/64" Minimum Bolt Spacing; 5-25/32" Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Part #
UCP208-24-CEC
BDI #
23998542
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP208-24-CEC/p/23998542
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.871
EAN
0787405281769
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC208-24
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Black Housing | Closed End Cover | Back Spring Seal
Category - BDI
Pillow Block
Noun
Bearing
Keyword String
Pillow Block
Manufacturer Internal Number
73208R
Weight / LBS
1.92
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; 5-5/64" Minimum Bolt Spacing; 5-25/32" Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Bolt Spacing Maximum
5.781 Inch | 146.837Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Bolt Spacing Minimum
5.078 Inch | 128.981Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.594 Inch | 40.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


